Orange Mesh Surveyors Vest, Org, 2XL/3XL, Zipper closure Closure, 4 Outside Pockets, Orange

  • Mfr # 8253HDZ

  • Zoro # G5152828


product price:  $21.55
/ea

Key Features

Size
2XL/3XL
Color
Orange
Closure Type
Zipper closure
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020 Type R, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8253HDZ
Zoro #
G5152828
UPC #
720476233176
Country of Origin
China

Dimensions

Size
2XL/3XL

Details

Item
Orange Mesh Surveyors Vest,Org,2XL/3XL
Color
Orange
Closure Type
Zipper closure
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020 Type R, Class 2
Product Type
Orange Mesh Surveyors Vest,Org,2XL/3XL

Description

Orange Mesh Surveyors Vest,Org,2XL/3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.