Orange Mesh Surveyors Vest, Org, 4XL/5XL, Zipper closure Closure, 4 Outside Pockets, Orange
- Mfr # 8253HDZ
- Zoro # G5152913
product price:Â
$
20.15
/ea
Key Features
Size
4XL/5XL
Color
Orange
Closure Type
Zipper closure
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020 Type R, Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8253HDZ
- Zoro #
- G5152913
- UPC #
- 720476233190
- Country of Origin
- China
Dimensions
- Size
- 4XL/5XL
- Width
- 1 in
Details
- Item
- Orange Mesh Surveyors Vest,Org,4XL/5XL
- Color
- Orange
- Closure Type
- Zipper closure
- Number of Outside Pockets
- 4
- Standards
- ANSI/ISEA 107-2020 Type R, Class 2
- Type
- Safety Vest
Description
Orange Mesh Surveyors Vest,Org,4XL/5XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.