Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Non-Certified Standard Vest

  • Mfr # 8020HL

  • Zoro # G7858008


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Size
L
Material
Polyester Mesh; Fabric
Length
10.25 in
Fabric Weight
0.3 lbs
Features
Hook & Loop Closure, High Visibility, Reusable, Reflective, Machine Washable, Comfortable, Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8020HL
Zoro #
G7858008
UPC #
720476200307
Country of Origin
Indonesia

Dimensions

Size
L
Length
10.25 in

Details

Item
Non-Certified Standard Vest
Color
Orange
Material
Polyester Mesh; Fabric
Fabric Weight
0.3 lbs
Features
Hook & Loop Closure, High Visibility, Reusable, Reflective, Machine Washable, Comfortable, Breathable

Description

Orange Non-Certified Standard Vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.