Zoro Homepage

Orange Rechargeable Wide Beam Head Lamp, Strap

  • Mfr # 8885

  • Zoro # G716304307


product price: $77.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8885
Zoro #
G716304307
UPC #
720476602941
Country of Origin
China

Description

The Skullerz 8885 Wide Beam Headlamp with Strap delivers both wide beam up to 1,300ft // 396m and focused lighting for versatile use on any hard hat, safety helmet or directly on the head. The soft woven fabric strap adjusts for a secure fit on any head size, hard hat or safety helmet and features a removable polyester mesh sweatband for moisture-wicking comfort. Designed with a low-profile build and a rear-positioned battery, this headlamp is ideal for tight spaces and demanding work environments. For a secure fit, the headlamp includes stabilizer clips for safe attachment to helmets and hard hats, along with grips that prevent the headlamp from slipping. An accessory mount provides quick access to markers and carpenter pencils, and a reflective accent on the back of the light offers increased visibility. LIGHTING MODES & RUNTIME A simple on/off button controls multiple modes, including three wide beam settings for broad coverage and two focused beam settings for precise lighting. The headlamp offers multiple lighted modes: Wide Beam // 575 lumens on high for 4 hours Wide Beam // 410 lumens on medium for 7 hours Wide Beam // 210 lumens on low for 8 hours Focus Beam // 220 lumens on high for 8 hours Focus Beam // 120 lumens on low for 12 hours A rechargeable battery with LED fuel gauge accurately monitors runtime, ensuring youre always aware of remaining power. This hard hat light has a drop-test rating of 9.9ft // 3m and is IP54 rated for dust and water resistance. The headlamp is also easy to clean, featuring a padded, machine-washable sweatband that offers a secure fit and manages sweat in hot conditions. Ideal for worksites where head protection and/or additional lighting is required, including construction & utility job sites, oil & gas, road work, forestry, mining and general site work.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.