Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Two-Tone Hi-Vis Class 3 Surveyor, Polyester Mesh, Zipper Closure, 4 Outside Pockets, Orange

  • Mfr # 8346Z

  • Zoro # G7859487


product price: $15.65
/ea

Key Features

Size
4XL/5XL
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8346Z
Zoro #
G7859487
UPC #
720476241591
Country of Origin
China

Dimensions

Size
4XL/5XL
Length
10.3 in

Details

Item
Orange Two-Tone Hi-Vis Class 3 Surveyor
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020
Features
Breathable, Durable, Chest Pocket, Pen Slot, Two-tone, Hook & Loop Closure, Mic Tab, High Visibility, Reflective Strip, Interior Pocket, Cell Phone Pocket, Badge Holder
Fabric Weight
0.9 lbs
Garment Type
Safety Vest

Description

Orange Two-Tone Hi-Vis Class 3 Surveyor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.