Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Two-Tone Hi-Vis Class 3 Surveyor, Polyester Mesh, Zipper Closure, 4 Outside Pockets, Orange

  • Mfr # 8346Z

  • Zoro # G7859697


product price: $15.45
/ea

Key Features

Size
L/XL
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8346Z
Zoro #
G7859697
UPC #
720476241553
Country of Origin
China

Dimensions

Size
L/XL
Length
10.3 in

Details

Item
Orange Two-Tone Hi-Vis Class 3 Surveyor
Color
Orange
Material
Polyester Mesh
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020
Features
Pen Slot, Hook & Loop Closure, Breathable, Durable, Badge Holder, High Visibility, Interior Pocket, Chest Pocket, Mic Tab, Reflective Strip, Cell Phone Pocket, Two-tone
Fabric Weight
0.7 lbs
Garment Type
Safety Vest

Description

Orange Two-Tone Hi-Vis Class 3 Surveyor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.