
Orange Type P Class 2 Expandable Public
Mfr # 8244PSV
Zoro # G7859846
product price: $24.25
/eaKey Features
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook & Loop
Features
Mic Tab, Reflective, Expandable Side, Pocket, Adjustable
ANSI Type
Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8244PSV
Zoro #
G7859846
UPC #
720476213635
Country of Origin
China
Dimensions
Size
3XL+
Details
Item
Expandable Hi-Vis Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook & Loop
Features
Mic Tab, Reflective, Expandable Side, Pocket, Adjustable
ANSI Type
Type P
Total Number of Pockets
2
Description
Orange Type P Class 2 Expandable Public
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.