Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Type P Class 2 Public Safety Vest

  • Mfr # 8245PSV

  • Zoro # G7859925


product price: $22.69
/ea

Key Features

Material
Polyester
Closure Type
Hook & Loop
Fabric Weight
0.9 lbs
Features
Two-tone, Reflective, Pocket, Mic Tab
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8245PSV
Zoro #
G7859925
UPC #
720476233909
Country of Origin
China

Dimensions

Size
6XL/7XL
Length
10.25 in

Details

Item
Hi-Vis Public Safety Vest
Color
Orange
Material
Polyester
Closure Type
Hook & Loop
Fabric Weight
0.9 lbs
Features
Two-tone, Reflective, Pocket, Mic Tab
Total Number of Pockets
1
ANSI Type
Type P
ANSI Class
Class 2

Description

Orange Type P Class 2 Public Safety Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.