Zoro Homepage

Orange Type R Class 2 Econo Breakaway Me

  • Mfr # 8215BA

  • Zoro # G7858726


product price: $8.89
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215BA
Zoro #
G7858726
UPC #
720476210610
Country of Origin
Indonesia

Dimensions

Size
XS
Length
10.25 in

Details

Item
Break Away Vest
Color
Orange
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Stripe Color
Silver
Number of Inside Pockets
1
Features
Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab
Number of Outside Pockets
0
Standards
ANSI/ISEA 107; Type R Class 2 Compliant
Industry Type
Emergency, Warehouse, Baggage Handling, Construction
Fabric Weight
0.6 lbs
Total Number of Pockets
1
Fabric Construction
Solid

Description

Orange Type R Class 2 Econo Breakaway Me

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.