
Orange Type R Class 2 Economy Mesh Vest,
Mfr # 8210Z
Zoro # G7858647
product price: $7.78
/eaSold in multiples of 2 for $15.56
Key Features
ANSI Class
2
Material
Mesh, Polyester
Closure Type
Zipper
Standards
ANSI/ISEA 107, Type R Class 2
Features
Pocket, Mic Tab, High Visibility, Reflective, Breathable, Machine Washable, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8210Z
Zoro #
G7858647
UPC #
720476210436
Country of Origin
Indonesia
Dimensions
Size
S/M
Details
Item
High Visibility Safety Vest
Color
Orange
ANSI Class
2
Material
Mesh, Polyester
Closure Type
Zipper
Standards
ANSI/ISEA 107, Type R Class 2
Features
Pocket, Mic Tab, High Visibility, Reflective, Breathable, Machine Washable, Lightweight
Fabric Construction
Solid
Total Number of Pockets
2
Description
Orange Type R Class 2 Economy Mesh Vest,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.