Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Type R Class 2 Economy Surveyors, Polyester Mesh, Polyester, Zipper Closure, Orange

  • Mfr # 8249Z

  • Zoro # G7859566


product price: $9.59
/ea

Key Features

Size
L/XL
Color
Orange
Material
Polyester Mesh, Polyester
Closure Type
Zipper
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8249Z
Zoro #
G7859566
UPC #
720476240150
Country of Origin
Indonesia

Dimensions

Size
L/XL
Length
10.25 in

Details

Item
Orange Type R Class 2 Economy Surveyors
Color
Orange
Material
Polyester Mesh, Polyester
Closure Type
Zipper
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2020
Features
Lightweight, Breathable, Pocket, Mic Tab, High Visibility, Reflective, Chest Pocket
Fabric Weight
0.7 lbs
Industry Type
Construction, Baggage Handling

Description

Orange Type R Class 2 Economy Surveyors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.