Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Type R Class 2 Standard Mesh Vest, Size: L

  • Mfr # 8220HL

  • Zoro # G7858744


product price: $8.15
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Mesh Fabric, Polyester Mesh
Closure Type
Hook & Loop
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220HL
Zoro #
G7858744
UPC #
720476211372
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL
Length
10.25 in

Details

Item
Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Mesh Fabric, Polyester Mesh
Closure Type
Hook & Loop
Fabric Weight
0.8 lbs
Features
Pocket, Reflective, Mic Tab
ANSI Type
Type R
Total Number of Pockets
3

Description

Orange Type R Class 2 Standard Mesh Vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.