
Orange Type R Class 2 Standard Solid Ves
Mfr # 8225Z
Zoro # G7858979
product price: $8.15
/eaKey Features
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Pocket, Reflective, Mic Tab
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8225Z
Zoro #
G7858979
UPC #
720476211570
Country of Origin
Indonesia
Dimensions
Size
2XL/3XL
Details
Item
High Visibility Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Pocket, Reflective, Mic Tab
ANSI Type
Type R
Total Number of Pockets
3
Description
Orange Type R Class 2 Standard Solid Ves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.