Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Type R Class 2 Super Econo Mesh V

  • Mfr # 8205Z

  • Zoro # G7858428


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

ANSI Class
2
Material
Mesh, Polyester
Closure Type
Zipper
Fabric Weight
0.9 lbs
Features
Lightweight, Reflective, High Visibility, Machine Washable, Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8205Z
Zoro #
G7858428
UPC #
720476209898
Country of Origin
Indonesia

Dimensions

Size
4XL/5XL
Length
10.25 in

Details

Item
Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Mesh, Polyester
Closure Type
Zipper
Fabric Weight
0.9 lbs
Features
Lightweight, Reflective, High Visibility, Machine Washable, Breathable
Industry Type
Emergency, Construction, Baggage Handling, Warehouse, Utility
Standards
ANSI/ISEA 107, Type R Class 2
Total Number of Pockets
0
Number of Pockets with Closure
0

Description

Orange Type R Class 2 Super Econo Mesh V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.