
Orange Type R Class 2 Two-Tone X-Back Ve
Mfr # 8235ZX
Zoro # G7859058
product price: $18.39
/eaKey Features
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X-Back
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8235ZX
Zoro #
G7859058
UPC #
720476261872
Country of Origin
China
Dimensions
Size
2XL/3XL
Details
Item
Two-Tone Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X-Back
Closure Type
Zipper
Features
Pocket, D-ring, Reflective
Total Number of Pockets
5
ANSI Type
Type R
Description
Orange Type R Class 2 Two-Tone X-Back Ve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.