Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Wide Beam Headlamp, Hard Hat Mount and Power Bank

  • Mfr # 8886

  • Zoro # G816304306


product price: $74.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8886
Zoro #
G816304306
UPC #
720476602958
Country of Origin
China

Description

The Skullerz 8886 Rechargeable Wide Beam Headlamp w/ Hard Hat Mount + Rechargeable Power Bank offers easy mounting directly to Skullerz Hard Hats and Safety Helmets, providing both wide beam up to 1,300ft // 396m and focused lighting. Designed with a low-profile build and a rear-positioned battery, this headlamp is ideal for tight spaces or demanding work environments. For a secure fit, the headlamp seamlessly attaches to the built-in front slots of Skullerz Hard Hats and Safety Helmets, while the battery locks into the rear slots for balanced wear. This portable headlamp features a built-in magnet on the back of the power bank for securely attaching to metal on the worksite or for storing when not attached to a hard hat or helmet. It features a pivoted design for targeted visibility where you need it most. LIGHTING MODES & RUNTIME A simple on/off button controls multiple modes, including three wide beam settings for broad coverage and two focused beam settings for precise lighting. The headlamp offers multiple lighted modes: Wide Beam // 575 lumens on high for 4 hours Wide Beam // 410 lumens on medium for 7 hours Wide Beam // 210 lumens on low for 8 hours Focus Beam // 220 lumens on high for 8 hours Focus Beam // 120 lumens on low for 12 hours A rechargeable modular battery with LED fuel gauge accurately monitors runtime, ensuring youre always aware of remaining power. This hard hat light has a drop-test rating of 6.6ft // 2m and is IP54 rated for dust and water resistance. Ideal for worksites where head protection and/or additional lighting is required, including construction & utility job sites, oil & gas, road work, forestry, mining and general site work

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.