OSMIN, Safety Glasses, Anti-Fog, Smoke Lens, Matte Black Frame

  • Mfr # OSMIN-AFAS

  • Zoro # G908630412


product price:  $18.25
/ea

Key Features

Lens Color
Smoke
Frame Color
Matte Black
Lens Coating
Anti-Fog
Series
OSMIN
Standards
ANSI Z87.1+, CSA Z94.3 & EN166
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSMIN-AFAS
Zoro #
G908630412
UPC #
720476551065
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Color
Matte Black
Lens Coating
Anti-Fog
Series
OSMIN
Standards
ANSI Z87.1+, CSA Z94.3 & EN166
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
Yes

Description

Skullerz OSMIN Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an Over-the-Glasses OTG wrap-around lens for a wide field of vision and seamless fit over prescription frames. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The frame features a nylon and soft rubber design for added durability and flexibility, while a molded-in brow guard and side shields provide enhanced protection from debris. Integrated brow venting enables airflow for improved anti-fog performance. To provide a custom fit on a variety of faces, the rubber temples can be easily bent and re-bent for a custom, secure fit. Built-in soft rubber guards on the frame and temples protect prescription frames and lenses from constant movement and harmful scratching that can occur with some over-the-glass safety glasses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.