OSMIN, Safety Glasses, Indoor/Outdoor Lens, Matte Black Frame

  • Mfr # OSMIN-IO

  • Zoro # G008630411


product price:  $15.15
/ea

Key Features

Lens Color
Indoor/Outdoor
Frame Color
Matte Black
Series
OSMIN
Standards
ANSI Z87.1+, CSA Z94.3 & EN166
UV Protection
99.9% UV Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSMIN-IO
Zoro #
G008630411
UPC #
720476551034
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Color
Matte Black
Series
OSMIN
Standards
ANSI Z87.1+, CSA Z94.3 & EN166
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
No

Description

Skullerz OSMIN Safety Glasses feature an Over-the-Glasses OTG wrap-around lens for a wide field of vision and seamless fit over prescription frames. These safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The frame features a nylon and soft rubber design for added durability and flexibility, while a molded-in brow guard and side shields provide enhanced protection from debris. Integrated brow venting enables airflow for all-day comfort. To provide a custom fit on a variety of faces, the rubber temples can be easily bent and re-bent for a custom, secure fit. Built-in soft rubber guards on the frame and temples protect prescription frames and lenses from constant movement and harmful scratching that can occur with some over-the-glass safety glasses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.