Zoro Homepage

Pants

  • Mfr # 40808

  • Zoro # G422604975


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40808
Zoro #
G422604975
UPC #
0720476408086
Country of Origin
Indonesia

Description

Long Underwear Pants, Style Base Layer Bottom, Color Black, Gender Unisex, Size 4XL, Size-Body Type Regular, Inseam 29 11/100, Material Polyester-Spandex, Fabric Weight 240 g, Maximum Waist Size 56 in, Minimum Waist Size 52 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.