Phase Change Vest Extender, Black
Mfr # 6240
Zoro # G0709296
product price: $15.25
/eaKey Features
Features
Increase Vest Size - 3.5 in/9cm
Material
100% Elastic with Hook & Loop extenders
Size
OS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6240
Zoro #
G0709296
UPC #
720476122081
Country of Origin
Indonesia
Dimensions
Size
OS
Details
Item
Cooling Vest Extender
Color
Black
Features
Increase Vest Size - 3.5 in/9cm
Material
100% Elastic with Hook & Loop extenders
Description
Vest Extender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.