Zoro Homepage

Polo Shirt, 2, R, Polyester, Green, 2XL

  • Mfr # 21646

  • Zoro # G4826841


product price: $23.65
/ea

Key Features

Size
2XL
Material
Polyester
Color
Green
Back Stripe Pattern
Heat transfer reflective
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21646
Zoro #
G4826841
UPC #
720476216469
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46 in to 50 in
Length
15.3"
Maximum Chest Size
46 in
Minimum Chest Size
42 in
Height
1"
Reflective Stripe Width
2"

Details

Item
Polo Shirt
Material
Polyester
Color
Green
Back Stripe Pattern
Heat transfer reflective
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Split tail hem
Gender
Men's
Closure Type
Pullover/Button
Fabric Weight
4.4 oz
Moisture-Wicking
Yes
Series
GloWear(R) 8295
Front Closure Type
Button, Pullover
Shirt Style
Polo
Type
Polo

Description

Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 1, Front Closure Type Button, Pullover, Color Green, Size 2XL, Fabric Weight 4.4 oz, Standards ANSI/ISEA 107, Maximum Chest Size 46 in, ANSI Type R, Features Split tail hem, Minimum Chest Size 42 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.