Polo Shirt, 2, R, Polyester, Green, 4XL
Mfr # 8295
Zoro # G7793615
product price: $18.25
/eaKey Features
Material
Polyester
Color
Green
Standards
ANSI/ISEA 107 - 2010 Class 2
Number of Outside Pockets
1
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8295
Zoro #
G7793615
UPC #
720476216483
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
54 in to 58 in
Length
15.3"
Minimum Chest Size
54 in
Maximum Chest Size
58 in
Height
1"
Reflective Stripe Width
2"
Details
Item
Polo Shirt
Material
Polyester
Color
Green
Standards
ANSI/ISEA 107 - 2010 Class 2
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
4.1 oz
Gender
Men's
Features
Split tail hem
Closure Type
Pullover/Button
Front Closure Type
Button, Pullover
Shirt Style
Polo
Moisture-Wicking
Yes
Series
GloWear(R) 8295
Type
Hi-Vis Clothing
Description
Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 1, Front Closure Type Button, Pullover, Color Green, Size 4XL, Fabric Weight 4.1 oz, Standards ANSI/ISEA 107 - 2010 Class 2, Maximum Chest Size 58 in, ANSI Type R, Features Split tail hem, Minimum Chest Size 54 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.