Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polo Shirt, 2, R, Polyester, Green, 5XL

  • Mfr # 8295

  • Zoro # G7793624


product price: $18.25
/ea

Key Features

Material
Polyester
Color
Green
Back Stripe Pattern
Heat transfer reflective
Standards
ANSI/ISEA 107 - 2010 Class 2
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8295
Zoro #
G7793624
UPC #
720476216490
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
58 in to 62 in
Length
15.3"
Minimum Chest Size
58 in
Maximum Chest Size
62 in
Height
1"
Reflective Stripe Width
2 inches

Details

Item
Polo Shirt
Material
Polyester
Color
Green
Back Stripe Pattern
Heat transfer reflective
Standards
ANSI/ISEA 107 - 2010 Class 2
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Men's
Fabric Weight
4.1 oz
Closure Type
Pullover/Button
Features
Split tail hem
Series
GloWear(R) 8295
Shirt Style
Polo
Front Closure Type
Button, Pullover
Moisture-Wicking
Yes
Type
Polo Shirt

Description

Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 1, Front Closure Type Button, Pullover, Color Green, Size 5XL, Fabric Weight 4.1 oz, Standards ANSI/ISEA 107 - 2010 Class 2, Maximum Chest Size 62 in, ANSI Type R, Features Split tail hem, Minimum Chest Size 58 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.