Zoro Homepage

Polo Shirt, 2, R, Polyester, Green, L

  • Mfr # 21644

  • Zoro # G9981833


product price: $23.65
/ea

Key Features

Material
Polyester
Color
Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21644
Zoro #
G9981833
UPC #
720476216445
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
38 in to 42 in
Length
15.3"
Minimum Chest Size
38 in
Maximum Chest Size
42 in
Height
1"
Reflective Stripe Width
2"

Details

Item
Polo Shirt
Material
Polyester
Color
Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Closure Type
Pullover/Button
Fabric Weight
4.4 oz
Gender
Men's
Features
Split tail hem
Shirt Style
Polo
Moisture-Wicking
Yes
Front Closure Type
Button, Pullover
Series
GloWear(R) 8295

Description

Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 1, Front Closure Type Button, Pullover, Color Green, Size L, Fabric Weight 4.4 oz, Standards ANSI/ISEA 107, Maximum Chest Size 42 in, ANSI Type R, Features Split tail hem, Minimum Chest Size 38 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.