Zoro Homepage

Polo Shirt, 2, R, Polyester, Green, S

  • Mfr # 8295

  • Zoro # G7793581


product price: $21.89
/ea

Key Features

Material
Polyester
Color
Green
Standards
ANSI/ISEA 107 - 2010 Class 2
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8295
Zoro #
G7793581
UPC #
720476216421
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34 in to 36 in
Length
15.3"
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Height
1"
Reflective Stripe Width
2 inch

Details

Item
Polo Shirt
Material
Polyester
Color
Green
Standards
ANSI/ISEA 107 - 2010 Class 2
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Men's
Closure Type
Pullover/Button
Features
Split tail hem
Fabric Weight
4.1 oz
Front Closure Type
Button, Pullover
Series
GloWear(R) 8295
Moisture-Wicking
Yes
Shirt Style
Polo
Type
Hi-Vis Polo Shirt

Description

Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 1, Front Closure Type Button, Pullover, Color Green, Size S, Fabric Weight 4.1 oz, Standards ANSI/ISEA 107 - 2010 Class 2, Maximum Chest Size 36 in, ANSI Type R, Features Split tail hem, Minimum Chest Size 34 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.