Polo Shirt, 2, R, Polyester, Green, XL
Mfr # 21645
Zoro # G9981824
product price: $23.65
/eaKey Features
Material
Polyester
Color
Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21645
Zoro #
G9981824
UPC #
720476216452
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
42 in to 46 in
Length
15.3"
Minimum Chest Size
46 in
Maximum Chest Size
50 in
Height
1"
Reflective Stripe Width
2 inches
Details
Item
Polo Shirt
Material
Polyester
Color
Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Men's
Fabric Weight
4.4 oz
Features
Split tail hem
Closure Type
Pullover/Button
Shirt Style
Polo
Front Closure Type
Button, Pullover
Series
GloWear(R) 8295
Moisture-Wicking
Yes
Type
Polo
Description
Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 1, Front Closure Type Button, Pullover, Color Green, Size XL, Fabric Weight 4.4 oz, Standards ANSI/ISEA 107, Maximum Chest Size 50 in, ANSI Type R, Features Split tail hem, Minimum Chest Size 46 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.