Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouch, Tool Pouch, Black, Mesh, 5 Pockets

  • Mfr # 5715

  • Zoro # G010412050


product price: $28.15
/ea

Key Features

Material
Mesh
Tool Storage Type Included
Pouch
Color
Black
Features
Waterproof
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5715
Zoro #
G010412050
UPC #
720476137184
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Length
13 1/2 in
Overall Height
13 1/2 in
Belt Width
1 1/2 in
Waist Size
15 in to 50 in
Minimum Waist Size
15 in
Maximum Waist Size
50 in
Overall Depth
11 in
For Maximum Belt Width
1 1/2 in

Details

Item
Tool Pouch
Material
Mesh
Tool Storage Type Included
Pouch
Color
Black
Features
Waterproof
Belt Type
Waistband
Number of Outside Pockets
5
Compatible with Product Type
Brushes, Dusters, Spray Bottles, Towels, Trash Bags
Removable Pouches
Yes
Suspender Color
Black
Includes Belt
Yes
Belt Material
Nylon, Polyester
Padded
Yes
Closure Type
Zipper
Belt Buckle Type
Quick Release
Belt Adjustment Type
Quick Release Buckle
Belt Color
Black
Number of Pockets
5
Pouch Material
Mesh
Pouch Color
Black
Primary Application
General Purpose
Number of Pouch Outside Pockets
7
Machine Washable
Machine Washable
Series
Arsenal
Number of Inside Pockets
0
Pouch Closure Type
Zipper
Includes
(2) Zippered Mesh Wash Bags, (3) Belt Clips, (3) Wire Cable Key Rings
Style
Pouch
For Tool Type
Brushes, Dusters, Spray Bottles
Compatible with Manufacturer Model No.
5715
Attachment Type
Clip

Description

Belt Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.