Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouch, Tool Pouch, Black, Mesh, 5 Pockets

  • Mfr # 5716

  • Zoro # G710412060


product price: $21.15
/ea

Key Features

Material
Mesh
Tool Storage Type Included
Pouch
Color
Black
Features
Waterproof
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5716
Zoro #
G710412060
UPC #
720476137191
Country of Origin
China

Dimensions

Overall Width
11 in
Belt Width
1 1/2 in
Waist Size
15 in to 50 in
Minimum Waist Size
15 in
Maximum Waist Size
50 in
Overall Height
10 in
Overall Depth
11 in
Overall Length
10 in
For Maximum Belt Width
1 1/2 in

Details

Item
Tool Pouch
Material
Mesh
Tool Storage Type Included
Pouch
Color
Black
Features
Waterproof
Pouch Color
Black
Padded
Yes
Primary Application
General Purpose
Suspender Color
Black
Belt Adjustment Type
Quick Release Buckle
Includes Belt
Yes
Series
Arsenal
Number of Pouches
5
Belt Buckle Type
Quick Release
Pouch Material
Mesh
Removable Pouches
Yes
Compatible with Product Type
Notepad, Pens, Silverware, Straws
Number of Pockets
5
Closure Type
Zipper
Machine Washable
Machine Washable
Belt Material
Nylon, Polyester
Number of Outside Pockets
5
Number of Inside Pockets
0
Belt Type
Waistband
Belt Color
Black
Suspender Cell Phone Holder
Yes
Includes
(2) Wire Cable Key Rings
Number of Pouch Outside Pockets
5
Pouch Closure Type
Zipper
Compatible with Manufacturer Model No.
5716
Attachment Type
Clip
For Tool Type
Pens
Style
Pouch

Description

Belt Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.