Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pouch, Topped Bolt Bag Tool Pouch, Gray

  • Mfr # 13426

  • Zoro # G309280254


product price: $40.85
/ea

Key Features

Tool Storage Type Included
Pouch
Color
Gray
Features
Topped Bolt Bag Tool Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13426
Zoro #
G309280254
UPC #
720476134268
Country of Origin
China

Dimensions

Size
S

Details

Item
Topped Bolt Bag Tool Pouch
Tool Storage Type Included
Pouch
Color
Gray
Features
Topped Bolt Bag Tool Pouch

Description

The Arsenal 5926 Topped Bolt Bag Tool Pouch is certified to the ANSI/ISEA 121-2018 dropped object prevention standard for safely storing and accessing hand tools, small parts and hardware while working at heights. Made with a 1680D ballistic polyester exterior, a 600D polyester ripstop lining and a 420D nylon drawstring top, this belt pouch is built for long-lasting durability. Designed for optimal tool storage and prevention of dropped objects, the one-handed cinch top enables convenient but secure access while at heights. A hi-vis orange ripstop lining makes it easy to find tools and small hardware. The exterior of this tool belt pouch features two tool loops for spud wrenches, bull pins or screwdrivers, as well as two D-rings for attaching tool lanyards. It also includes a nickel-plated storm drain for ventilation. Rigorously tested and approved to the ANSI/ISEA 121-2018 standard for dropped object prevention.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.