Premium FR Phase Change Cooling Vest with Rechargeable Ice Packs, L/XL
Mfr # 6215
Zoro # G0709129
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Cooling Method
Rechargeable Ice Packs
Features
Quick Recharge, Honeycomb Design, Flame Resistant, Reflective Accents
Maximum Cooling Time
Up to 4 hrs
Closure Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6215
Zoro #
G0709129
UPC #
720476122104
Country of Origin
Indonesia
Dimensions
Size
L/XL
Details
Item
FR Cooling Vest w/Rechargeable Packs
Color
Orange
Cooling Method
Rechargeable Ice Packs
Features
Quick Recharge, Honeycomb Design, Flame Resistant, Reflective Accents
Maximum Cooling Time
Up to 4 hrs
Closure Type
Hook and Loop
Workwear Cooling Technology
Phase Change
Product Type
Cooling Vest and Pack,Khaki,L/XL
Garment Type
Vest
High-Visibility
Yes
Material
Cotton/Nylon/Polyester
Description
Cooling Vest and Pack,Khaki,L/XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.