Prevention Kit, PVA, Cooling Towel; Industrial Hard Sided Cooler; Phase Change Vest, 15 in Length

  • Mfr # 6671

  • Zoro # G116309520


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Size
Adjustable up to 4XL
Cooling Method
Cooling Towel; Industrial Hard Sided Cooler; Phase Change Vest
Features
Warm Temperature Protection
Material
PVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6671
Zoro #
G116309520
UPC #
0720476123392
Country of Origin
China

Dimensions

Size
Adjustable up to 4XL
Length
15 in
Minimum Chest Size
34 in
Maximum Chest Size
62 in

Details

Item
Heat Stress Prevention Kit
Color
Blue
Cooling Method
Cooling Towel; Industrial Hard Sided Cooler; Phase Change Vest
Features
Warm Temperature Protection
Material
PVA
Includes
(2) Blue Chill, 5170 Chill-Its Industrial Hard Sided Cooler, 6210 Chill-Its Low-Profile Phase Change Cooling Vest
Maximum Cooling Time
Up to 2 hr
Closure Type
Buckle, Hook and Loop
Standards
OSHA
Cooling Temperature
Maintaining a Constant Temperature of 64 Degrees F
Garment Type
Vest

Description

Prevention Kit, Cooling Method Cooling Towel; Industrial Hard Sided Cooler; Phase Change Vest, Color Blue, Garment Type Vest, Features Warm Temperature Protection, Material PVA, Closure Type Buckle, Hook and Loop, Size Adjustable up to 4XL, Maximum Cooling Time Up to 2 hr, Length 15 in, Cooling Temperature Maintaining a Constant Temperature of 64 Degrees F, Secondary Hazard None, Maximum Chest Size 62 in, Minimum Chest Size 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.