Prevention Kit, PVA, Up to 2 hr Max Cooling Time, Buckle, Hook and Loop Closure, 15 in Length, Blue

  • Mfr # 6672

  • Zoro # G516309533


product price: $1,182.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Size
Adjustable up to 4XL
Cooling Method
Evaporative Cooling Towel; Industrial Hard Sided Cooler; Low-Profile Phase Change Cooling Vest
Features
Adjustable Heights, Designed for Versatility, Double-Vented Canopy, 360 Degrees Rotating Head, Heavy-Duty Clamp, UV Protection, Quiet Operation, Recharge in Just 10 Minutes, Rechargeable Lithium-Ion Battery, Two Air Speed Settings
Material
PVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6672
Zoro #
G516309533
UPC #
0720476123446
Country of Origin
China

Dimensions

Size
Adjustable up to 4XL
Maximum Chest Size
62 in
Minimum Chest Size
34 in
Length
15 in

Details

Item
Heat Stress Prevention Kit
Color
Blue
Cooling Method
Evaporative Cooling Towel; Industrial Hard Sided Cooler; Low-Profile Phase Change Cooling Vest
Features
Adjustable Heights, Designed for Versatility, Double-Vented Canopy, 360 Degrees Rotating Head, Heavy-Duty Clamp, UV Protection, Quiet Operation, Recharge in Just 10 Minutes, Rechargeable Lithium-Ion Battery, Two Air Speed Settings
Material
PVA
Includes
(6) Blue Chill, Chill-Its 5171 Industrial Hard Sided Cooler, Chill-Its 6090 Rechargeable Portable Jobsite Fan, Chill-Its 6210 Low-Profile Phase Change Cooling Vest, SHAX 6000 Lime Heavy Duty Pop-Up Tent
Maximum Cooling Time
Up to 2 hr
Closure Type
Buckle, Hook and Loop
Garment Type
Vest
Includes Battery
Yes
Cooling Temperature
Maintaining a Constant Temperature of 64 Degrees F
Standards
OSHA
Battery System
Lithium-Ion

Description

Prevention Kit, Cooling Method Evaporative Cooling Towel; Industrial Hard Sided Cooler; Low-Profile Phase Change Cooling Vest, Color Blue, Garment Type Vest, Features Adjustable Heights, Designed for Versatility, Double-Vented Canopy, 360 Degrees Rotating Head, Heavy-Duty Clamp, UV Protection, Quiet Operation, Recharge in Just 10 Minutes, Rechargeable Lithium-Ion Battery, Two Air Speed Settings, Material PVA, Closure Type Buckle, Hook and Loop, Size Adjustable up to 4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.