Shop ERGODYNE
See all product information
Create Account
ProFlex 1650 Economy Elastic Back Support Brace, 3X-Large, 46" to 52" Waist, Black
Mfr # 11097
Zoro # G723332560
product price:Â $24.29
/eaKey Features
Back Support Size
3XL
Color
Black
Length
7-1/2 in
Closure Type
Hook & Loop
Material
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11097
- Zoro #
- G723332560
- UPC #
- 720476110972
- Country of Origin
- Viet Nam
Dimensions
- Back Support Size
- 3XL
- Fits Waist Size
- 46 to 52 in
- Length
- 7-1/2 in
Details
- Color
- Black
- Item
- Back Support Brace
- Closure Type
- Hook & Loop
- Material
- Elastic
Description
The ProFlex 1650 Economy Elastic Back Support Brace is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back-pain relief. Flexible, breathable all-elastic body with a 7.5" wide belt provides extra-firm support. Before lifting heavy objects, simply tighten the support belt to enhance the body's intra-abdominal pressure; and after lifting, just loosen the belt to achieve a wider range of motion. Secure-fit, interior rubber-track webbing prevents the belt from riding up when bending or lifting. Innovative Power Panel Positioners keep the tension bands close-to-hand, making it easy to get the desired level of tension. Non-conductive polypropylene stays help ensure long-lasting integrity. Adjustable, detachable suspenders allow the wearer to tailor the shoulder-fit to his or her unique needs. For best results, the support should fit snugly around the wearer's hips, with the front of the support two-fingers below the wearer's navel. When worn correctly, workers can easily maintain the proper posture for lifting, while achieving the extra support required to safely complete the task. Easy-wear, 5" wide fastener strap with hook and loop closure keeps the belt securely fastened while in use. Brace can be worn over or underneath clothing. Machine washable-machine-wash cold and air dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.