Zoro Homepage

ProFlex 2000SF High-Performance Spandex Back Support Brace, Medium, 30" to 34" Waist, Black

  • Mfr # 11283

  • Zoro # G0063511


product price: $46.39
/ea

Key Features

Color
Black
Material
Spandex
Width
8.5"
Features
Adjustable Waist; Adjustable Shoulders
Weight
0.9 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11283
Zoro #
G0063511
UPC #
720476112839
Country of Origin
Multiple

Dimensions

Width
8.5"
Size
Medium

Details

Item
ProFlex(R) High-Performance Spandex Back Support
Color
Black
Material
Spandex
Features
Adjustable Waist; Adjustable Shoulders
Weight
0.9 lbs

Description

ProFlex(R) High-Performance Spandex Back Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.