Shop ERGODYNE
See all product information
Create Account
ProFlex 710 Heavy-Duty Mechanics Gloves, 9" Long, Small, Gray, Pair
Mfr # 17042
Zoro # G123333006
product price:Â $41.39
/prKey Features
Palm Material
Hex-Stretch Knit; Tena-Grip
Cuff Style
Shirred/Slip-On
Back Material
Hex-Stretch Knit
Closure Type
Hook & Loop Strap
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17042
- Zoro #
- G123333006
- UPC #
- 720476170426
- Country of Origin
- Indonesia
Dimensions
- Glove Size
- Small
- Glove Length
- 9 in
Details
- Palm Material
- Hex-Stretch Knit; Tena-Grip
- Cuff Style
- Shirred/Slip-On
- Back Material
- Hex-Stretch Knit
- Closure Type
- Hook & Loop Strap
- Item
- Mechanics Gloves
- Color
- Gray
Description
The ProFlex 710 Heavy-Duty Mechanics Gloves provide durable and versatile hand protection on a variety of jobs. Tena-Grip reinforcements on the padded palm, fingertips and thumb saddle enable secure grip on wet or dry materials. These comfortable utility work gloves are made of a technical-hex stretch knit with a neoprene knuckle pad for added back-of-hand protection. A low-profile hook-and-loop closure means a secure fit, while the pull-on tab makes for easy on and off. An ID space along the hook-and-loop closure helps workers keep track of their gloves. A great multipurpose glove for anyone needing versatile, heavy-duty hand protection for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.