Shop ERGODYNE
See all product information
Create Account
ProFlex 710 Heavy-Duty Utility Gloves, Medium, Gray, 1 Pair
Mfr # 17043
Zoro # G214760247
product price: $44.79
/prKey Features
Glove Size
Medium
Glove Style
Utility
Color
Gray
Cuff Style
Hook & Loop Strap
Glove Materials
Neoprene, Hex Stretch Knit, Tena-Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17043
- Zoro #
- G214760247
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Glove Size
- Medium
Details
- Glove Style
- Utility
- Color
- Gray
- Cuff Style
- Hook & Loop Strap
- Item
- Utility Gloves
- Glove Materials
- Neoprene, Hex Stretch Knit, Tena-Grip
Description
Heavy-duty utility gloves offer superior protection for the skilled professional. Padded palm with Tena-Grip reinforcement for extra protection. Tena-Grip reinforced fingertips and thumb saddle. Technical hex-stretch material construction for long-lasting durability. Neoprene knuckle pad provides additional protection where you need it most. Low-profile molded hook and loop closure with ID space. Pull-on tab for easy on/off.
- • Superior protection for the skilled professional.
- • Padded palm with Tena-GripTM reinforcement.
- • Tena-GripTM reinforced fingertips and thumb saddle.
- • Technical hex-stretch material construction.
- • Neoprene knuckle pad.
- • Low-profile molded hook and loop closure with ID space.
- • Pull-on tab for easy on/off.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.