ProFlex 7401 Coated Lightweight Winter Gloves, Orange, Large, Pair
Mfr # 17624
Zoro # G814760142
Key Features
Specifications
Product Information
- MFR #
- 17624
- Zoro #
- G814760142
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Large
- Length
- 9 in
Details
- Cuff Style
- Elastic
- Thumb Style
- Straight
- Standards
- EN388
- Lining
- Acrylic Fleece
- Item
- Winter Gloves
- Color
- Orange
- Coating Material
- Latex
Description
The ProFlex 7401 Coated Winter Work Gloves provide lightweight warmth and durable grip in cool to cold temperatures. Lined with fleece for soft thermal protection and a flexible, latex-coated palm for secure gripping. Unlike typical thermal work gloves, these gloves are extremely lightweight and highly dexterous. A breathable 10g brushed acrylic fleece liner protects hands from cool air. Knit construction and elastic wrist forms a comfortable fit that does not compromise dexterity, and the latex coated palm is both flexible and durable for handling equipment or materials. These coated gloves meet the EN388 standard for cut resistance. They are ideal for work in cool to cold dry environments, including material handling and construction.
- • Features breathable thermal protection with 10 g brushed acrylic fleece liner for soft comfort and warmth.
- • Latex-coated palm is flexible and durable.
- • Lightweight knit for easy handling of equipment and materials.
- • Comfortable knit construction and elastic wrist forms a snug fit.
- • Machine washable.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.