ProFlex 7501 Coated Waterproof Winter Gloves, EN388: 2131X, 10.5" Long, Large, Gray, Pair

  • Mfr # 17634

  • Zoro # G523333422


product price:  $10.49
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17634
Zoro #
G523333422
UPC #
720476176343
Country of Origin
China

Description

The ProFlex 7501 Coated Winter Work Gloves are dual layer for warm, waterproof protection in cold temperatures. Wet hands are cold hands. These coated gloves feature a full waterproof latex dip that protects you from the elements by keeping water and cold air out, with a second layer of sandy nitrile on the palms for abrasion-resistance and enhanced grip without compromised dexterity. A polyester liner with soft brushed acrylic fleece provides two levels of thermal protection. A double-lined interior, 15 g polyester topped with 10 g of brushed acrylic fleece, keep hands toasty and comfortable without bulk. These waterproof work gloves meet the EN388 standard for cut resistance. They are ideal for work in cold wet environments, including material handling and construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.