ProFlex 817WP Thermal Waterproof Utility Gloves, Black, Small
- Mfr # 17372
- Zoro # G302573421
product price:
$
94.29
/ea
Key Features
Glove Size
S
Color
Black
Length
5 in
Cuff Style
Hook, Loop
Standards
EN 388: 3423
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17372
- Zoro #
- G302573421
- UPC #
- 720476173724
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Length
- 5 in
Details
- Item
- Thermal Utility Gloves
- Color
- Black
- Cuff Style
- Hook, Loop
- Standards
- EN 388: 3423
Description
ERGODYNE® PROFLEX® 817WP REINFORCED THERMAL WATERPROOF UTILITY GLOVES, BLACK, SMALL REINFORCED THERMAL WATERPROOF UTILITY GLOVES: DUAL-ZONE INSULATION, WATERPROOF INSERT AND REINFORCED PALM; KEEP HANDS WARM AND DRY. FEATURES:
- DUAL-ZONE 3MTM THINSULATETM INSULATION WATERPROOF/WINDPROOF BREATHABLE MEMBRANE INSERT WEATHER-RESISTANT RIPSTOP OUTER SHELL + DWR FINISH RUGGED AX SUEDETM PALM AND FINGERTIP REINFORCEMENTS TOUCH SCREEN-CAPABLE THUMB AND INDEX FINGER EXTENDED NEOPRENE CUFF WITH HOOK & LOOP CLOSURE AND ID SPACE NEOPRENE KNUCKLE PAD SOFT THUMB NOSE/BROW WIPE AREA REFLECTIVE ACCENTS EN 388: 3423 PATENT PENDING APPLICATION:
- COLD WEATHER WORK COLD STORAGE/REFRIGERATION FREEZER WORK CONSTRUCTION MINING SERVICE TECHS HUNTING/FISHING OUTDOOR RECREATION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.