Protective Sleeve, 16 9/10 in Length, Black, 1 PR
Mfr # 6690
Zoro # G0335507
product price: $18.79
/prKey Features
Color
Black
Material
Polyester/Spandex
Overall Length
16 9/10 in
Cuff Style
No Cuff
Includes
(2) Sleeves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6690
Zoro #
G0335507
UPC #
720476123859
Country of Origin
China
Dimensions
Size
XL
Overall Length
16 9/10 in
Details
Item
Protective Sleeve
Color
Black
Material
Polyester/Spandex
Cuff Style
No Cuff
Includes
(2) Sleeves
Features
Anti Odor Treatment, Durable and Comfortable, Long Lasting Effect, Protection From Light Abrasions
Application
Baseball, Outdoor, Jogging, Cycling, Golfing, Fishing
Lower Arm Circumference
7 4/5 in
Ultraviolet Protection Factor
50
Cleaning and Care Instructions
Machine Wash
Cooling Method
Evaporation
Upper Arm Circumference
9 2/5 in
Description
Protective Sleeve, Cooling Method Evaporation, Color Black, Size XL, Length 16 9/10 in, Material Polyester/Spandex, Lower Arm Circumference 7 4/5 in, Upper Arm Circumference 9 2/5 in, Cleaning and Care Instructions Machine Wash, Features Anti Odor Treatment, Durable and Comfortable, Long Lasting Effect, Protection From Light Abrasions, Includes (2) Sleeves, Moisture Wicking Fabric Yes, Ultraviolet Protection Factor 50, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.