Protective Sleeve, Polyester/Spandex, L
Mfr # 6690
Zoro # G5183505
product price: $18.95
/eaKey Features
Color
Blue
Material
Polyester, Spandex
Size
L
Overall Length
17 in
Cuff Style
No Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6690
Zoro #
G5183505
UPC #
720476121848
Country of Origin
China
Dimensions
Size
L
Overall Length
17 in
Length
17"
Details
Item
Protective Sleeve
Color
Blue
Material
Polyester, Spandex
Cuff Style
No Cuff
Features
Durable, Stretchable, Moisture Wicking, Comfortable, Chemical-free, Machine Washable, Anti-odor, Abrasion Resistant, UV Protection
UV Protection
Yes
Application
Baseball, Golfing, Outdoor, Jogging, Fishing, Cycling
Description
Protective Sleeve, Color Blue, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.