Protective Sleeve, Polyester/Spandex, Lime
Mfr # 6690
Zoro # G5182981
product price: $16.35
/eaKey Features
Color
Lime
Material
Polyester, Spandex
Size
XL
Overall Length
17 in
Cuff Style
No Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6690
Zoro #
G5182981
UPC #
720476122852
Country of Origin
China
Dimensions
Size
XL
Overall Length
17 in
Length
17"
Details
Item
Protective Sleeve
Color
Lime
Material
Polyester, Spandex
Cuff Style
No Cuff
Application
Baseball, Cycling, Golfing, Outdoor, Jogging, Fishing
Features
Chemical-free, UV Protection, Abrasion Resistant, Comfortable, Moisture Wicking, Durable, Anti-odor, Machine Washable, Stretchable
UV Protection
Yes
Description
Protective Sleeve, Color Lime, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.