Protective Sleeve, Polyester/Spandex, Lime
Mfr # 6690
Zoro # G5183751
product price: $16.39
/eaKey Features
Color
Lime
Material
Polyester, Spandex
Size
L
Overall Length
17 in
Cuff Style
No Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6690
Zoro #
G5183751
UPC #
720476122845
Country of Origin
China
Dimensions
Size
L
Overall Length
17 in
Length
17"
Details
Item
Protective Sleeve
Color
Lime
Material
Polyester, Spandex
Cuff Style
No Cuff
Features
Abrasion Resistant, Chemical-free, Anti-odor, Machine Washable, Comfortable, Stretchable, UV Protection, Moisture Wicking, Durable
Application
Fishing, Baseball, Jogging, Cycling, Golfing, Outdoor
UV Protection
Yes
Description
Protective Sleeve, Color Lime, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.