Protective Sleeve, Polyester/Spandex, M
Mfr # 6690
Zoro # G5183155
product price: $18.29
/eaKey Features
Color
Blue
Material
Polyester, Spandex
Size
M
Overall Length
17 in
Cuff Style
No Cuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6690
Zoro #
G5183155
UPC #
720476121831
Country of Origin
China
Dimensions
Size
M
Overall Length
17 in
Length
17"
Details
Item
Protective Sleeve
Color
Blue
Material
Polyester, Spandex
Cuff Style
No Cuff
UV Protection
Yes
Application
Cycling, Fishing, Outdoor, Jogging, Golfing, Baseball
Features
Machine Washable, Abrasion Resistant, Comfortable, Anti-odor, Stretchable, UV Protection, Moisture Wicking, Durable, Chemical-free
Description
Protective Sleeve, Color Blue, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.