Quilted Bomber Jacket, 300D Oxford Polyester, Class 3 Type R, Hi-Viz Lime, M
Mfr # 8377
Zoro # G5153841
product price: $46.79
/eaKey Features
Material
300D Oxford Polyester
Color
Hi-Viz Lime
Front Closure Type
Zipper
Number of Pockets
4
Closure Type
Zipper Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8377
Zoro #
G5153841
UPC #
720476256236
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
36" to 38"
Details
Item
Quilted Bomber Jacket
Material
300D Oxford Polyester
Color
Hi-Viz Lime
Front Closure Type
Zipper
Number of Pockets
4
Closure Type
Zipper Front
ANSI Class
3
ANSI Type
Type R
Lining Material
160g Quilted Insulation
Insulated for Cold Conditions
Yes
Insulated
Yes
Waterproof
Water Repellant
Type
Hi-Vis
Gender
Unisex
Water-Resistant
Water Repellant
Garment Type
Hi-Vis
Description
Quilted Bomber Jacket,Lime,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.