Ranger Hat, Hi-Vis Orange, L/XL
Mfr # 23258
Zoro # G1624174
product price: $15.89
/eaKey Features
Material
Polyester
Size
XL
Style
Sun Visor
Features
2.5 in Brim Width, Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection
Adjustment Type
Drawstring Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23258
Zoro #
G1624174
UPC #
720476232582
Country of Origin
China
Dimensions
Size
XL
Maximum Hat Size
7 3/4
Width
8 in
Details
Item
Sun Hat
Material
Polyester
Color
Orange
Style
Sun Visor
Features
2.5 in Brim Width, Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection
Adjustment Type
Drawstring Cord
Standards
ANSI 107, ANSI Certified 150 Denier
Material Style
Mesh
Pattern
Solid
Closure Type
Slide Cord
Cooling
No
Garment Type
Sun Hat
Minimum Head Circumference
22 1/2 in
Maximum Head Circumference
24 in
Description
Sun Hat, Style Sun Visor, Garment Type Sun Hat, Adjustment Type Drawstring Cord, Cooling No, Maximum Hat Size 7 3/4, Material Polyester, Pattern Solid, Color Orange, Size XL, Maximum Head Circumference 24 in, Features 2.5 in Brim Width, Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, Material Style Mesh, Minimum Head Circumference 22 1/2 in, Standards ANSI 107, ANSI Certified 150 Denier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.