Zoro Homepage

Ranger Hat, Lime, 2XL/3XL

  • Mfr # 8935CT

  • Zoro # G209135951


product price: $16.49
/ea

Key Features

Material
Polyester
Color
Lime
Size
2XL/3XL
Style
Ranger
Features
Absorbent, Breathable, Lightweight, Reflective Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8935CT
Zoro #
G209135951
UPC #
720476126003
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL

Details

Item
Ranger Hat
Material
Polyester
Color
Lime
Style
Ranger
Features
Absorbent, Breathable, Lightweight, Reflective Accents
Adjustment Type
Cinch Cord
Cooling Method
Evaporative - Soak
Standards
ANSI 107
Pattern
Solid
Maximum Head Circumference
25 1/5 in
Maximum Cooling Time
Up to 4 hrs
Garment Type
Sun Hat
Cooling
Yes
Material Style
Mesh

Description

Ranger Hat, Style Ranger, Garment Type Sun Hat, Adjustment Type Cinch Cord, Cooling Yes, Maximum Hat Size Not Applicable, Material Polyester, Pattern Solid, Color Lime, Size 2XL/3XL, Maximum Head Circumference 25 1/5 in, Maximum Cooling Time Up to 4 hrs, Cooling Method Evaporative - Soak, Features Absorbent, Breathable, Lightweight, Reflective Accents, Material Style Mesh, Standards ANSI 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.