Shop ERGODYNE
See all product information
Create Account
Ranger Hat, L/XL
- Mfr # 8936
- Zoro # G600618282
product price:Â
$
24.99
/ea
Key Features
Size
L/XL
Color
Khaki
Adjustment Type
Chin Cord
Minimum Hat Size
24.25
Maximum Hat Size
24 5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8936
- Zoro #
- G600618282
- UPC #
- 720476125990
- Country of Origin
- China
- Color
- Khaki
- Adjustment Type
- Chin Cord
- Item
- Ranger hat
- Shell Material
- Cotton
- Style
- Wide Brim
- Material
- Cotton
- Wire Color
- Khaki
- Container Type
- Wide Brim
- Sensor Body Style
- Wide Brim
Dimensions
- Size
- L/XL
- Minimum Hat Size
- 24.25
- Maximum Hat Size
- 24 5/8
- Bottle Size
- L/XL
- Size - Alpha
- L/XL
- Container Size
- L/XL
Description
Ranger hat, Style Wide Brim, Adjustment Type Chin Cord, Maximum Hat Size 24 5/8, Material Cotton, Color Khaki, Bottle Size L/XL, Minimum Hat Size 24.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.