Zoro Homepage

Ranger Hat, Orange, S/M

  • Mfr # 23257

  • Zoro # G3228565


product price: $16.29
/ea

Key Features

Material
Polyester
Size
M
Style
Sun Visor
Features
2.5 in Brim Width, Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection
Adjustment Type
Drawstring Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23257
Zoro #
G3228565
UPC #
720476232575
Country of Origin
China

Dimensions

Size
M
Maximum Hat Size
7 1/8

Details

Item
Sun Hat
Material
Polyester
Color
Orange
Style
Sun Visor
Features
2.5 in Brim Width, Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection
Adjustment Type
Drawstring Cord
Standards
ANSI 107, ANSI Certified 150 Denier
Garment Type
Sun Hat
Cooling
No
Minimum Head Circumference
21 in
Material Style
Mesh
Maximum Head Circumference
22 1/2 in
Pattern
Solid
Closure Type
Slide Cord

Description

Sun Hat, Style Sun Visor, Garment Type Sun Hat, Adjustment Type Drawstring Cord, Cooling No, Maximum Hat Size 7 1/8, Material Polyester, Pattern Solid, Color Orange, Size M, Maximum Head Circumference 22 1/2 in, Features 2.5 in Brim Width, Drawstring Cord, Enhanced Visibility, Lightweight Sun Protection, Material Style Mesh, Minimum Head Circumference 21 in, Standards ANSI 107, ANSI Certified 150 Denier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.