Zoro Homepage

Rechargeable Phase Change Ice Packs for Cooling Vest, L/XL

  • Mfr # 6220

  • Zoro # G0709077


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Cooling Method
Rechargeable Ice Packs
Features
Quick Recharge, Maintains Constant 64F for up to 4 hours, Flexible Fit
Maximum Cooling Time
Up to 4 hrs
Closure Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6220
Zoro #
G0709077
UPC #
720476122029
Country of Origin
United States

Dimensions

Size
L/XL

Details

Item
Clear Phase Change Charge Pack
Color
Clear
Cooling Method
Rechargeable Ice Packs
Features
Quick Recharge, Maintains Constant 64F for up to 4 hours, Flexible Fit
Maximum Cooling Time
Up to 4 hrs
Closure Type
Hook & Loop
Workwear Cooling Technology
Rechargeable Ice Packs
Garment Type
Charge Pack

Description

Clear Phase Change Charge Pack,L/XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.